2 in. High Temperature Acetylene Tip

Part #AAJ4T  |  Item #423715  |  Manufacturer Part #AJ4T

Call for Pricing EACH

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Made in U.S.A
  • High temperature
  • Medium flame
  • Soft solders 1/2" to 2" I.D. copper
  • Brazes to 3/4"

Specifications

End Connection 1: Quick Connect

Number Of Pieces: 1 Piece

Product Type: Tip

Size: 2 in

Torch Type: Acetylene

UL Listed: No