3 in. High Temperature Acetylene Tip

Part #AAJ5T  |  Item #423716  |  Manufacturer Part #AJ5T

Call for Pricing EACH

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in U.S.A
  • High temperature
  • Heavy flame
  • Soft solders 1 1/2" to 3" I.D. copper
  • Brazes to 1"

Specifications

End Connection 1: Quick Connect

Number Of Pieces: 1 Piece

Product Type: Tip

Size: 3 in

Torch Type: Acetylene

UL Listed: No