3/4 in. Quick Connection Fine Flame Tip

You last purchased this on
 
Acetylene Supply

3/4 in. Quick Connection Fine Flame Tip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acetylene Supply

3/4 in. Quick Connection Fine Flame Tip

  • Fast #
  • Part #AAJ3T
  • Item #1755722
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High temperature
  • Fine flame
  • Made in U.S.A
  • All purpose for close corner jobs
  • May be used with "MC" size acetylene cylinder
  • Brazes to 1/2"
  • Soft solders 1/4" to 3/4" I.D. copper
  • Requires Certification

Specifications

Diameter:
3/4 in
End Connection 1:
Adapter
End Connections:
Adapter
Number of Pieces:
1 Piece
Product Type:
Tip
Torch Type:
Acetylene