Acetylene Supply 3/8 in. Tank Regular

ACE440G

Manufacturer Part #: 440G

Fitting Sizes

3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made in U.S.A
  • Regulator for "B" cylinder

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Number Of Pieces
1 Piece
Product Type
Regulator
Torch Type
Acetylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday