Acetylene Supply High Temperature Acetylene Tip

AAJT

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brazes to 3/4"
  • High temperature
  • Made in U.S.A
  • Medium flame
  • Soft solders 1/2" to 2" I.D. copper

SPECIFICATIONS

End Connection 1
Quick Connect
Size
2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday