Threaded Torch Tip
Threaded Torch Tip
Frequently Purchased Together
Product Details
- Low temperature
- Medium flame
- Made in U.S.A
- Ideal for soft soldering up to 3/4" tubing
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene