ACID SAMPLER 3'

Part #BH378010000  |  Item #4934930  |  Manufacturer Part #H37801-0000

Call for Pricing EACH

Type:

BH378010000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to safely sample chemicals such as sodium hydroxide, potassium hydroxide, hydrochloric acid, sulfuric acid, and many others
  • T-handle for secure grip
  • Excellent for sampling from tank cars, tank trucks or any other chemical storage vessel
  • Polyethylene bottle threads onto end for sample collection

Specifications

Capacity: 475 mL

Length: 3 ft

Material: Plastic

Material Type: Polyethylene

Type: BH378010000