10 in. Clockwise Hub on Discharge Side Aluminum Fan Blade 5/16 in. Bore
10 in. Clockwise Hub on Discharge Side Aluminum Fan Blade 5/16 in. Bore
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Pitch:
- 34°
- CFM:
- 810 ft3/min
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Product Type:
- Fan Blade
- UL Listed:
- No