12 in. 24V Power Open Round Damper

You last purchased this on
 
Acme Miami

12 in. 24V Power Open Round Damper

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

12 in. 24V Power Open Round Damper

  • Fast #
  • Part #A95012
  • Item #7531208
  • Manufacturer Part #95012
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
12 in
Material:
Steel
Product Type:
Power Open Round Damper
UL Listed:
No
Vent Duct Shape:
Round
Volts:
24V