12 in. Counterclockwise Hub Type Aluminum Fan Blade 5/16 in. Bore

You last purchased this on
 
Acme Miami

12 in. Counterclockwise Hub Type Aluminum Fan Blade 5/16 in. Bore

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

12 in. Counterclockwise Hub Type Aluminum Fan Blade 5/16 in. Bore

  • Fast #
  • Part #ACM31215
  • Item #7531353
  • Manufacturer Part #31215
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
25°
CFM:
990 ft3/min
Diameter:
12 in
Energy Star Compliant:
No
Material:
Aluminum
Product Type:
Fan Blade
UL Listed:
No