120V 450W Flexible Bend-to-Fit Defrost Heater

You last purchased this on
 
Acme Miami

120V 450W Flexible Bend-to-Fit Defrost Heater

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

120V 450W Flexible Bend-to-Fit Defrost Heater

  • Fast #
  • Part #A2068
  • Item #7531273
  • Manufacturer Part #2068
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
3.8
Brand Model Compatibility:
Evaporator Coils and Condensate Drain Pans
Length:
68 in
Material:
Incoloy
NSF Certified:
No
Type:
Flexible Bend-to-Fit Defrost Heater
Volts:
120V
Watts:
450 W