120V 850W Flexible Bend-to-Fit Defrost Heater

You last purchased this on
 
Acme Miami

120V 850W Flexible Bend-to-Fit Defrost Heater

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

120V 850W Flexible Bend-to-Fit Defrost Heater

  • Fast #
  • Part #ACM2104
  • Item #7531232
  • Manufacturer Part #2104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
7.6
Brand Model Compatibility:
Evaporator Coils and Condensate Drain Pans
Length:
105 in
Material:
Incoloy
NSF Certified:
No
Type:
Flexible Bend-to-Fit Defrost Heater
Volts:
120V
Watts:
850 W