240V 850W Flexible Bend-to-Fit Defrost Heater
240V 850W Flexible Bend-to-Fit Defrost Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 3.6
- Brand Model Compatibility:
- Evaporator Coils and Condensate Drain Pans
- Length:
- 105 in
- Material:
- Incoloy
- NSF Certified:
- No
- Type:
- Flexible Bend-to-Fit Defrost Heater
- Volts:
- 240V
- Watts:
- 850 W