8 in. 24V Power Open Round Damper
8 in. 24V Power Open Round Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Material:
- Steel
- Product Type:
- Power Open Round Damper
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 24V