Aco Polymer Products 19-69/100 in. 478Q Acodrain Ductile Iron Grate

A03314

Length

19-69/100 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bicycle tire penetration resistant to AS 3996- 2006
  • Improved resistance against rust
  • Patented reinforcement underneath designed to prevent bowing and collapse
  • Uses Quicklok boltless locking system

SPECIFICATIONS

Length
19-69/100 in
Material
Ductile Iron
Product Type
Grate
Width
4-17/20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday