Ductile Iron Slotted Grate
QuickLok™ Ductile Iron Slotted Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class E
- Load rating 135000 lb
- 861Q Iron slotted
- Suitable for use with K300/KS300/H300K-13/H300KS-13 channels
- Bicycle safe
Documents
Specifications
- ASTM:
- ASTM A-536-84 Grade 65-45-12
- Application:
- Commercial
- Brand Model Compatibility:
- K300, KS300, H300K-13 and H300KS-13
- Coating:
- Epoxy
- Collection:
- QuickLok™
- Grate Shape:
- Rectangle
- IAPMO Listed -:
- No
- Length:
- 19-69/100 in
- Material:
- Ductile Iron
- Product Type:
- Grate
- Weight:
- 48 lb
- Width:
- 13-7/20 in
- Work Load Limit:
- 135000 lb