0 items

Aco Polymer Products Quartz™ 3-31/100 in. Stainless Steel Plain Edge Shower Channel

ACO9386

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Quartz™
Height
3-1/2 in
Length
31-1/2 in
Material
Stainless Steel
Material Type
304
UL Listed
No
Width
3-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday