0 items

Aco Polymer Products 304 Stainless Steel Tile Grate

ACO3733

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Electro-polished
GSA Approved
No
IAPMO Listed
No
Length
27-11/20 in
Material
Stainless Steel
Material Type
304
NSF Certified
No
Product Type
Grate
Width
3-11/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday