Aco Polymer Products 39-37/100 x 12 in. Grooved Neutral Channel

A69041

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Airports, Commercial, Docks and Ports, Gas Stations, Heavy Duty Industrial Areas, Highways, Military Bases, Truck Stops
Depth
11-81/100 in
End Connection 1
Grooved
Fitting Size 1
3/16 in
Fitting Size 2
5/16 in
Fitting Sizes
3/16 in x 5/16 in
Length
39-37/100 in
Material
Concrete, Ductile Iron, Fiberglass, Plastic, Resin
Material Type
Polyester, Polymer
Type
Sloped Channel
Waterworks Application
Drainage
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday