Aco Polymer Products

39-37/100 x 8 x 10-43/100 in. Grooved Sloped Channel

Part #A68013  |  Manufacturer Part #68013

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Airports, Commercial, Docks and Ports, Gas Stations, Heavy Duty Industrial Areas, Highways, Military Bases, Truck Stops

Depth: 10-43/100 in

End Connection 1: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Length: 39-37/100 in

Material: Concrete, Ductile Iron, Fiberglass, Plastic, Resin

Material Type: Polyester, Polymer

Type: Sloped Channel

Waterworks Application: Drainage

Width: 8 in