39-37/100 x 8 x 12-1/5 in. Grooved Sloped Channel

Part #A68022  |  Item #7267162  |  Manufacturer Part #68022

$ 301.00 EACH
(Pricing is for 13-1/5 in)

Depth

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connection Size 12 in Female Invert x 12.20 in Male Invert
  • Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
  • Ductile iron edge rail - Integrally cast-in rail provides maximum strength and protection for channel body
  • Compressive strength 14000 psi
  • Flexural strength 4000 psi
  • Water absorption 0.07%
  • Frost-proof
  • Salt-proof
  • Dilute acid and alkali resistant
  • Anti-shunt lugs - Recesses in grate fit around lugs on the edge rail to prevent longitudinal movement

Specifications

Application: [Residential, Commercial, Industrial]

Brand Model Compatibility: PowerDrain S200K Trench Drain System

Depth: 13-1/5 in

End Connection 1: Grooved

End Connections: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Length: 1 m

Material: Polymer Concrete

Material Type: [Polyester, Polymer]

Product Type: Channel

Waterworks Application: Drainage

Width: 8 in