Aco Polymer Products

39-37/100 x 8 x 12-2/5 in. Grooved Sloped Channel

Part #A68023  |  Manufacturer Part #68023

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Airports, Highways, Heavy Duty Industrial Areas, Gas Stations, Docks and Ports, Military Bases, Truck Stops, Commercial]

Depth: 12-2/5 in

End Connection 1: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Length: 39-37/100 in

Material: [Fiberglass, Plastic, Ductile Iron, Resin, Concrete]

Material Type: [Polyester, Polymer]

Type: Sloped Channel

Waterworks Application: Drainage

Width: 8 in