Aco Polymer Products
39-37/100 x 8 x 9-3/50 in. Grooved Sloped Channel
Part #A68006 | Item #7267198 | Manufacturer Part #68006
Depth
Product Details
Documents
Specifications
Application: [Airports, Highways, Heavy Duty Industrial Areas, Gas Stations, Docks and Ports, Military Bases, Truck Stops, Commercial]
Depth: 9-3/50 in
End Connection 1: Grooved
End Connections: Grooved
Fitting Size 1: 3/16 in
Fitting Size 2: 5/16 in
Fitting Sizes: 3/16 in x 5/16 in
Length: 39-37/100 in
Material: [Fiberglass, Plastic, Ductile Iron, Resin, Concrete]
Material Type: [Polyester, Polymer]
Waterworks Application: Drainage
Width: 8 in