12 x 39-37/100 in. Polymer Concrete Neutral Channel with Galvanized Steel Grate

You last purchased this on
 
Aco Polymer Products

KlassikDrain 12 x 39-37/100 in. Polymer Concrete Neutral Channel with Galvanized Steel Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aco Polymer Products

KlassikDrain 12 x 39-37/100 in. Polymer Concrete Neutral Channel with Galvanized Steel Grate

  • Fast #
  • Part #A76041
  • Item #4624536
  • Manufacturer Part #76041
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
KlassikDrain
Drain Base Material:
Polymer Concrete
Drain Grate Material:
Galvanized Steel
IAPMO Listed -:
No
Length:
39-37/100 in
Product Type:
Neutral Channel, Grate
UL Listed:
No
Weight:
132.6 lb
Width:
12 in