39-37/100 x 6-1/2 in. Sloped Channel
KlassikDrain 39-37/100 x 6-1/2 in. Sloped Channel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Galvanized Steel edge rail - Provides additional strength and protects channel body from damage
- Connection Size 6.3 in Female Invert x 6.5 in Male Invert
- Salt-proof
- Water absorption 0.07%
- Frost-proof
- Flexural strength 4000 psi
- Compressive strength 14000 psi
- Anti-shunt lugs - Protrusions in grate fit into recesses on the edge rail to prevent longitudinal movement
- Dilute acid and alkali resistant
Specifications
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- KlassikDrain K100 Trench Drain System
- Collection:
- KlassikDrain
- Depth:
- 7-3/10 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Length:
- 1 m
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Sloped Channel
- Waterworks Application:
- Drainage
- Width:
- 4 in