27 in. Tile Non Locking Shower Drain

This product has been replaced by

No image available
27 TILE NON LCK LIN SHWR DRN
Manufacturer Part #143145
You last purchased this on
 
Aco Polymer Products

Quartz Plus 27 in. Tile Non Locking Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
27 TILE NON LCK LIN SHWR DRN
Manufacturer Part #143145
Aco Polymer Products

Quartz Plus 27 in. Tile Non Locking Shower Drain

  • Fast #
  • Part #A37085
  • Item #5145181
  • Manufacturer Part #37085
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
Quartz Plus
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed -:
No
Length:
27 in
Outlet Type:
Threaded