Quartz Plus 27 in. Wavy Non Locking Shower Drain

Part #A37244  |  Item #5145173  |  Manufacturer Part #37244

$ 139.00 EACH
(Pricing is for 27 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Adjustable: No

Collection: Quartz Plus

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Shape: Linear

IAPMO Listed: No

Length: 27 in

Outlet Type: Threaded