36 x 24 in. Mop Basin
36 x 24 in. Mop Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This model is appropriate for institutional applications such as correctional, hospital & treatment centers, educational building, train station and airport
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 12 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Sink Size, Overall:
- 36 in x 24 in
- Type:
- Mop Basin