0 items

Acorn Engineering 8121 3/4 in. Hose Bibb with Vacuum Breaker

A8121

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Furnished with a removable wheel handle
  • Valves close with the pressure and feature a replaceable cartridge which contains all wearing parts including the seat

SPECIFICATIONS

Collection
8121
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
FNPT
End Connection 2
MHT
End Connections
FNPT x MHT
Material
Rough Brass
Maximum Pressure
100 psi
No Kink
No
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday