3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

You last purchased this on
 
Acorn Engineering

8121 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Engineering

8121 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

  • Fast #
  • Part #A8121CRLF
  • Item #5065365
  • Manufacturer Part #8121CR-LF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hose valves are recommended for installation in indoor and outdoor locations not subject to freezing
  • Horizontally supplied valves have integral wall flanges and both are used indoor and outdoor
  • Acorn hose valves are CUPC certified by IAPMO for U.S. and Canada
  • Lead-Free
  • Requires Certification

Documents


Specifications

Collection:
8121
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
End Connection 1:
NPT
End Connection 2:
NPSH
End Connections:
NPT x NPSH
Handle Material:
Brass
Handle Type:
Wheel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rough Brass
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Size:
3/4 in