3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb in Rough Brass
8126 3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valves close with the pressure and feature a replaceable cartridge which contains all wearing parts including the seat
- Hose valves have heavy rough brass body with machined brass vandal-resistant lock shield bonnet and
- Furnished with a removable wheel handle
- Vacuum breakers are atmospheric type and conform to the requirements of ASSE Standard 1011. Check local code authority for vacuum breaker requirements
- Vacuum breaker models prevent contamination of potable water supply
- Inlet is 3/4 in NPT female, outlet is 3/4 in male hose thread
Documents
Specifications
- Collection:
- 8126
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Material:
- Rough Brass
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Rough Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb