Acorn Engineering Acorn Aqu™ 3 kW Stainless Steel Double Wall Mount Water Cooler

AA112408F

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • This model is appropriate for institutional applications such as correctional, hospital & treatment centers, educational building, train station and airport

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Collection
Acorn Aqu™
Flow Rate
8 gph
Installation Type
Wall Mount
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61-9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday