3/8 in. Compression Thermostat Mixing Valve

You last purchased this on
 
Acorn Engineering

Model ST70 3/8 in. Compression Thermostat Mixing Valve

  • Fast #
  • Part #AST7038
  • Item #7003625
  • Manufacturer Part #ST70-38
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Engineering

Model ST70 3/8 in. Compression Thermostat Mixing Valve

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.3
Collection:
Model ST70
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Flow Rate:
4 gpm
Height:
3-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
115
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve