24 x 24 in. Mop Basin in Polished Chrome

You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin in Polished Chrome

  • Fast #
  • Part #ATRH242410
  • Item #3700242
  • Manufacturer Part #ATRH242410
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Construction is one piece, precast terrazzo composed of marble chips cast
  • Integral drain is supplied with a removable, stainless steel grid strainer
  • Easy to install
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Terrazzo-Ware®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Stainless Steel
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in