28 x 28 in. Corner Mop Basin in Palomino Tan
Terrazzo-Ware® 28 x 28 in. Corner Mop Basin in Palomino Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attractive, durable fixtures deigned to be easy to install and maintain
- Provide flexibility in configuration and size as required by the design of the building and the specific installation
Specifications
- ADA Compliant:
- No
- Collection:
- Terrazzo-Ware®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Palomino Tan
- Material:
- Stainless Steel
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 28 in x 28 in