1/4 x 1-1/4 in. Zinc Chromate Plated Steel Plain Washer

You last purchased this on
 
Acorn Fasteners

Model FW 1/4 x 1-1/4 in. Zinc Chromate Plated Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Fasteners

Model FW 1/4 x 1-1/4 in. Zinc Chromate Plated Steel Plain Washer

  • Fast #
  • Part #AFW14114
  • Item #3015261
  • Manufacturer Part #FW14114
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fasteners
Coating:
Zinc Chromate Plated
Collection:
Model FW
Diameter - Inside 1:
1/4 in
Diameter - Outside:
1-1/4 in
GSA Approved:
No
Material:
Steel
Product Type:
Fender Washer