1 in. Die Cast Zinc 1-1/4 in. (Box of 50) Plastic Anchor
Series SN 1 in. Die Cast Zinc 1-1/4 in. (Box of 50) Plastic Anchor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Series SN
- Diameter:
- 1-1/4 in
- Length:
- 1 in
- Material:
- Die Cast Zinc
- Package Quantity:
- Box of 50
- Product Type:
- Anchor Kit
- Screw Head:
- Pan Head
- Size:
- #8