1/4 in. Mushroom Head Combo Toggle Bolt

You last purchased this on
 
Acorn Fasteners

1/4 in. Mushroom Head Combo Toggle Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Fasteners

1/4 in. Mushroom Head Combo Toggle Bolt

  • Fast #
  • Part #AM144
  • Item #3014836
  • Manufacturer Part #M144
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Drive Type:
Phillips, Slotted
Length:
4 in
Material:
Steel
Width:
1/4 in