2 in. Flat Head Wood Screws in Zinc
2 in. Flat Head Wood Screws in Zinc
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Zinc
- Drive Type:
- Phillips
- Length:
- 2 in
- Thread Size:
- 10 mm