#2. x 1/4 x 1/4 in. Hex Phillips 10 Piece
#2. x 1/4 x 1/4 in. Hex Phillips 10 Piece
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- #2
- Drill Bit Type:
- Phillips
- Magnetic:
- No
- Number of Pieces:
- 10 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex