3/8 x 1 in. Zinc Chromate Plated Steel Plain Washer
3/8 x 1 in. Zinc Chromate Plated Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Zinc Chromate Plated
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1 in
- Material:
- Steel
- Product Type:
- Flat Washer
- Shape:
- Round