ACT D'Mand Systems D'MAND Kontrols® Systems 3/4 in. 26 gpm 1/8 hp Centrifugal Pump with Brass Tee

ASTS02TPF

Manufacturer Part #: STS-02T-PF

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use in large homes or commercial buildings where the distance from the water heater to the farthest fixture is greater than 100 feet
  • Can be used with both tank and tankless water heaters on standard plumbing or dedicated return lines in existing homes, new home construction or light commercial applications

SPECIFICATIONS

AMP
1.8
CSA Certified
Yes
Collection
D'MAND Kontrols® Systems
Flow Rate
26 gpm
Horsepower
1/8 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Stainless Steel
Pump Motor Type
Permanent Split Capacitor
RPM
3250
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday