3/4 in. Centrifugal Pump
D'MAND Kontrols® Systems 3/4 in. Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- D'MAND Kontrols® Systems
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No