4-3/4 x 3/4 in. 115V 1 hp Bronze Centrifugal Pump
D'MAND Kontrols® Systems 4-3/4 x 3/4 in. 115V 1 hp Bronze Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- D'MAND Kontrols® Systems
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-3/4 in
- Horsepower:
- 1 hp
- Length:
- 5-1/4 in
- NSF Certified:
- No
- Pump Body Material:
- Bronze
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 5-1/4 in