4-3/4 x 3/4 in. 115V 1 hp Stainless Steel Centrifugal Pump

You last purchased this on
 
ACT D'Mand Systems

D'MAND Kontrols® Systems 4-3/4 x 3/4 in. 115V 1 hp Stainless Steel Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
ACT D'Mand Systems

D'MAND Kontrols® Systems 4-3/4 x 3/4 in. 115V 1 hp Stainless Steel Centrifugal Pump

  • Fast #
  • Part #AS3100PF
  • Item #4579219
  • Manufacturer Part #S3-100-PF
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
D'MAND Kontrols® Systems
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
4-3/4 in
Horsepower:
1 hp
Length:
5-1/4 in
NSF Certified:
No
Pump Body Material:
Stainless Steel
UL Listed:
No
Volts:
115V
Width:
6-1/2 in