ACT D'Mand Systems D'MAND Kontrols® Systems 6-1/4 x 3/4 in. 115V 1 hp Centrifugal Pump

ABR3200PF

Manufacturer Part #: BR3-200-PF

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
D'MAND Kontrols® Systems
Height
6-1/4 in
Horsepower
1 hp
NSF Certified
No
Pump Body Material
Bronze
UL Listed
No
Volts
115V
Width
6-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday