4-1/2 in. Swivel and Replacement Tail Gasket Swivel 4-1/2 in. Gasket
4-1/2 in. Swivel and Replacement Tail Gasket Swivel 4-1/2 in. Gasket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement gasket for P67502LF and P67518
Specifications
- Brand Model Compatibility:
- 4-1/2 in Swivel and Replacement Tail Gasket
- End Connection 1:
- Swivel Nut
- End Connections:
- Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Gasket