5 in. Female x 2-1/2 in. Male Aluminum Rigid Adapter NST

You last purchased this on
 
Action Coupling & Equipment

5 in. Female x 2-1/2 in. Male Aluminum Rigid Adapter NST

This product requires certification to purchase.
Brand image
You last purchased this on
 
Action Coupling & Equipment

5 in. Female x 2-1/2 in. Male Aluminum Rigid Adapter NST

  • Fast #
  • Part #AAA1375NH212NH
  • Item #5090135
  • Manufacturer Part #AA137-5-NH.2-12-NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rigid female to male adapter
  • Rocker lug
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
5 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
5 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Aluminum Alloy