Action Industrial 300 ft. x 6 in. PVC Tubing

A101510050300000RL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday