0 items

Action Industrial Gasket

AX518SLG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Diameter
3-7/8 in
Fitting Size 1
3-7/8 in
Fitting Size 2
3-7/8 in
Fitting Sizes
3-7/8 in x 3-7/8 in
Material
Rubber
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday